Zoro Homepage

Mini Spout Lid, w/0.27 In Outlet, Beige

  • Mfr # 100400

  • Zoro # G3171917


product price: $70.15
/ea

Key Features

Outside Dia. (In.)
5.8 in
Height (In.)
7.6 in
Type
With 0.27 in Spout Outlet
Spout Length (In.)
5 in
For Use With
101001, 101002, 101003, 101005, 101010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100400
Zoro #
G3171917
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.8 in
Height (In.)
7.6 in
Spout Length (In.)
5 in
Overall Length
12 1/2 in
Spout Outside Diameter
1/4 in
Overall Height
7 1/2 in
Spout Length
5 in
Lid Outside Diameter
5.8 in

Description

Mini Spout Lid, With 0.27 In Spout Outlet, HDPE, Beige, Height 7.6 In, Outside Dia 5.8 In, Spout Length (In) 5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.