Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump Nozzle, Black, Straight2 in PP Spout

  • Mfr # 102030

  • Zoro # G3161444


product price: $6.99
/ea

Key Features

Type
0.25 in Outlet
For Use With
102000, 102300, 102301, 102302, 102303, 102304, 102305, 102306, 102307, 102308, 102309
Includes
Nozzle
Inlet Type
Slip On
Spout Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102030
Zoro #
G3161444
UPC #
-
Country of Origin
United States

Dimensions

Spout Outside Diameter
1/4 in
Spout Discharge Size
1/4 in
Inlet Size
1/2 in
Spout Length
2 in

Details

Item
Pump Reducer Nozzle
Type
0.25 in Outlet
For Use With
102000, 102300, 102301, 102302, 102303, 102304, 102305, 102306, 102307, 102308, 102309
Includes
Nozzle
Inlet Type
Slip On
Cover Color
Black
Nozzle Operation
Manual
For Media Type
Antifreeze, Diesel, Water
Flow Rate - Maximum
3 gpm
Metered
No
Nozzle Material
Plastic
Spout Shape
Straight
Max. Operating Pressure
5 psi

Description

Drum Pump Nozzle, Primary Color Black, For Use With 102000, 102300, 102301, 102302, 102303, 102304, 102305, 102306, 102307, 102308, 102309, Includes Nozzle, Spout Material Polypropylene, Max. Operating Pressure 5 psi, Nozzle Material Thermoplastic, Spout Connection Size 1/2 in, Spout Discharge Size 1/4 in, Spout Length 2 in, Inlet Type Slip On, Inlet Size 1/2 in, Nozzle Operation Manual, Spout Connection Type Press Fit, Metered No, For Media Type Antifreeze, Diesel, Water, Cover Color Black

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.