Storage Lid, HDPE, Black
Mfr # 100101
Zoro # G1785016
product price: $31.29
/eaKey Features
Outside Dia. (In.)
5.8 in
Height (In.)
4.2 in
For Use With
101001, 101002, 101003, 101005, 101010
Material
Plastic
Spout Type
No Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100101
Zoro #
G1785016
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
5.8 in
Height (In.)
4.2 in
Lid Outside Diameter
5.8 in
Overall Height
4 in
Details
Item
Storage Lid
Color
Black
For Use With
101001, 101002, 101003, 101005, 101010
Material
Plastic
Spout Type
No Spout
Product Type
Storage Lid
Compatible with Manufacturer Model Number
101001, 101002, 101003, 101005, 101010
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
101001, 101002, 101003, 101005, 101010
Compatible Manufacturer Model Number
101001, 101002, 101003, 101005, 101010
Compatible with Manufacturer Model No.
101001, 101002, 101003, 101005, 101010
Compatible with Mfr. Model No.
101001, 101002, 101003, 101005, 101010
For Use with Mfr Model Number
101001, 101002, 101003, 101005, 101010
For Use With Mfr. Model Number
101001, 101002, 101003, 101005, 101010
Compatible Pump Manufacturer Part Number
101001, 101002, 101003, 101005, 101010
Compatible Mfr. Model Number
101001, 101002, 101003, 101005, 101010
Description
Storage Lid, HDPE, Black, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.