Zoro Homepage

Stretch Spout Lid, w/0.5 In Out, Dk Green

  • Mfr # 100303

  • Zoro # G2466904


product price: $65.69
/ea

Key Features

Outside Dia. (In.)
5.8 in
Height (In.)
9.25 in
Type
With 0.5 in Spout Outlet
Spout Length (In.)
8 in
For Use With
3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100303
Zoro #
G2466904
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.8 in
Height (In.)
9.25 in
Spout Length (In.)
8 in
Overall Length
15 1/4 in
Spout Outside Diameter
1/2 in
Spout Length
8 in
Overall Height
9 1/4 in
Lid Outside Diameter
5.79 in

Details

Item
Stretch Spout Lid
Color
Green
Type
With 0.5 in Spout Outlet
For Use With
3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Material
Plastic
Spout Type
Rigid
Resistance Properties
Chemical Resistant
Product Type
Stretch Spout Lid

Description

Stretch Spout Lid, With 0.5 In Spout Outlet, HDPE, Dark Green, Height 9.25 In, Outside Dia 5.8 In, Spout Length (In) 8, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.