Utility Lid, w/2 In Outlet, HDPE, Red
Mfr # 100208
Zoro # G0342002
product price: $36.99
/eaKey Features
Outside Dia. (In.)
5.8 in
Height (In.)
4.76 in
Type
With 2 in Spout Outlet
For Use With
101001, 101002, 101003, 101005, 101010
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100208
Zoro #
G0342002
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
5.8 in
Height (In.)
4.76 in
Lid Outside Diameter
5.79 in
Overall Height
4 3/4 in
Spout Outside Diameter
2 in
Details
Item
Utility Lid
Color
Red
Type
With 2 in Spout Outlet
For Use With
101001, 101002, 101003, 101005, 101010
Material
Plastic
Product Type
Utility Lid
Spout Type
No Spout
Resistance Properties
Chemical Resistant
Compatible with Manufacturer Model Number
101001, 101002, 101003, 101005, 101010
Compatible Manufacturer Part Number
101001, 101002, 101003, 101005, 101010
Compatible Manufacturer Model Number
101001, 101002, 101003, 101005, 101010
Compatible with Manufacturer Model No.
101001, 101002, 101003, 101005, 101010
Compatible with Mfr. Model No.
101001, 101002, 101003, 101005, 101010
For Use with Mfr Model Number
101001, 101002, 101003, 101005, 101010
For Use With Mfr. Model Number
101001, 101002, 101003, 101005, 101010
Compatible Pump Manufacturer Part Number
101001, 101002, 101003, 101005, 101010
Compatible Mfr. Model Number
101001, 101002, 101003, 101005, 101010
Description
Utility Lid, With 2 In Spout Outlet, HDPE, Red, Height 4.76 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.