
26 in High Temp Neoprene Gloves, Anti-Microbial Liner, 450 Degree Temp Rating, Size Small
Mfr # 99265-S
Zoro # G222917831
product price: $38.19
/prKey Features
Lining
Antimicrobial
Length
26 in
Color
Black
Max. Temp.
450°F
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99265-S
Zoro #
G222917831
UPC #
805708992615
Country of Origin
China
Dimensions
Length
26 in
Size
Small
Details
Lining
Antimicrobial
Item
Gloves
Color
Black
Max. Temp.
450°F
Material
Neoprene
Coating
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.