Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1-1/2", Acetal, Wht
- Mfr # WT-2448-4B
- Zoro # G503673722
product price:Â
$
46.89
/ea
Key Features
Construction Material
Acetal
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
2,700 lb/sq in-fpm
Max. Outside Dia.
3.005 in
Maximum Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WT-2448-4B
- Zoro #
- G503673722
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Acetal
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Max. Pv
- 2,700 lb/sq in-fpm
- Maximum Temperature
- 180 Degrees F
- Minimum Temperature
- -40 Degrees F
- Color
- White
- System of Measurement
- Inch
- Maximum PV
- 2,700 lb/sq in-fpm
- Plain Bearing Material
- Acetal
- Standards
- Reach Certified, RoHS Certified
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Plastic
- Wire Color
- White
Dimensions
- Max. Outside Dia.
- 3.005 in
- Nominal Inside Dia.
- 1 1/2 in
- Min. Inside Dia.
- 1.5 in
- Maximum Inside Diameter
- 1.505 in
- Nominal Outside Dia.
- 3 in
- Thickness
- 1/8 in
- Min. Outside Dia.
- 2.995 in
- Bore Diameter
- 1 1/2 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 3 in
Description
Thrust Washer, Bore Diameter 1 1/2 in, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 in, Plain Bearing Material Acetal, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Maximum PV 2,700 lb/sq in-fpm, Standards Reach Certified, RoHS Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.