Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 3/4", Brz, Gry, PK10
- Mfr # SOT1701-B
- Zoro # G603673707
product price:Â
$
78.15
/pk of 10, $7.82/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Outside Dia.
1.765 in
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOT1701-B
- Zoro #
- G603673707
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Minimum Temperature
- -15 Degrees F
- Max. Pv
- 35,000 lb/sq in-fpm
- Lubrication
- Self-Lubricated
- Standards
- Reach Certified, RoHS Certified
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Maximum PV
- 35,000 lb/sq in-fpm
- Material Grade
- SAE 863
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Color
- Gray
- Wire Color
- Gray
Dimensions
- Max. Outside Dia.
- 1.765 in
- Thickness
- 1/8 in
- Nominal Outside Dia.
- 1 3/4 in
- Nominal Inside Dia.
- 3/4 in
- Maximum Inside Diameter
- 0.77 in
- Min. Inside Dia.
- 0.76 in
- Min. Outside Dia.
- 1.735 in
- Outside Diameter
- 1 3/4 in
- Washer Thickness
- 0.125 in
- Bore Diameter
- 3/4 in
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Gray, Material Grade SAE 863, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.