PlainBrgThrustWshr, 1", Brz, Brz, PK10
- Mfr # TT1502-B
- Zoro # G903673636
product price:Â
$
66.19
/pk of 10, $6.62/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Maximum Temperature
300 Degrees F
Maximum Inside Diameter
1.008 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1502-B
- Zoro #
- G903673636
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Minimum Temperature
- -35 Degrees F
- Lubrication
- Self-Lubricated
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Standards
- Reach Certified, RoHS Certified
- Color
- Bronze
- Bronze Material Type
- Sintered Bronze
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Maximum Inside Diameter
- 1.008 in
- Min. Inside Dia.
- 0.998 in
- Min. Outside Dia.
- 1.494 in
- Nominal Inside Dia.
- 1 in
- Thickness
- 1/8 in
- Max. Outside Dia.
- 1.514 in
- Nominal Outside Dia.
- 1 1/2 in
- Outside Diameter
- 1 1/2 in
- Bore Diameter
- 1 in
- Washer Thickness
- 0.125 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.