PlainBrgThrustWshr, 1/8", Nylon, Wht, PK10
- Mfr # NT-0410-2B
- Zoro # G103673627
product price:Â
$
50.89
/pk of 10, $5.09/ea
Key Features
Construction Material
Nylon ( 101 )
Agency Compliance
Reach Certified, RoHS Certified
Min. Inside Dia.
0.125 in
Nominal Outside Dia.
5/8 in
Maximum Inside Diameter
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT-0410-2B
- Zoro #
- G103673627
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Nylon ( 101 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Color
- White
- Max. Pv
- 3,000 lb/sq in-fpm
- Minimum Temperature
- -20 Degrees F
- System of Measurement
- Inch
- Maximum Temperature
- 210 Degrees F
- Plain Bearing Material
- Nylon
- Maximum PV
- 3,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Plastic
- Wire Color
- White
Dimensions
- Min. Inside Dia.
- 0.125 in
- Nominal Outside Dia.
- 5/8 in
- Maximum Inside Diameter
- 0.13 in
- Nominal Inside Dia.
- 1/8 in
- Max. Outside Dia.
- 0.628 in
- Min. Outside Dia.
- 0.622 in
- Thickness
- 1/16 in
- Bore Diameter
- 1/8 in
- Washer Thickness
- 0.062 in
- Outside Diameter
- 5/8 in
Description
Thrust Washer, Bore Diameter 1/8 in, Material Group Plastic, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 5/8 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.