Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1", Brz, Brz, PK10
- Mfr # TT1709-B
- Zoro # G503673616
product price:Â
$
69.65
/pk of 10, $6.97/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
System of Measurement
Inch
Max. Pv
50,000 lb/sq in-fpm
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1709-B
- Zoro #
- G503673616
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Lubrication
- Self-Lubricated
- Maximum Temperature
- 300 Degrees F
- Minimum Temperature
- -35 Degrees F
- Material Grade
- SAE 841
- Standards
- Reach Certified, RoHS Certified
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Color
- Bronze
- Material Group
- Metallic
- Wire Color
- Bronze
Dimensions
- Thickness
- 1/8 in
- Maximum Inside Diameter
- 1.017 in
- Max. Outside Dia.
- 1.765 in
- Nominal Outside Dia.
- 1 3/4 in
- Nominal Inside Dia.
- 1 in
- Min. Inside Dia.
- 1.007 in
- Min. Outside Dia.
- 1.735 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 1 3/4 in
- Bore Diameter
- 1 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.