Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1", Brz, Brz, PK5
- Mfr # TT1502-01B
- Zoro # G703673676
product price:Â
$
49.99
/pk of 5, $10.00/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Maximum Inside Diameter
1.008 in
Max. Pv
50,000 lb/sq in-fpm
Minimum Temperature
-35 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1502-01B
- Zoro #
- G703673676
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Max. Pv
- 50,000 lb/sq in-fpm
- Minimum Temperature
- -35 Degrees F
- Maximum Temperature
- 300 Degrees F
- Lubrication
- Self-Lubricated
- System of Measurement
- Inch
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Standards
- Reach Certified, RoHS Certified
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Color
- Bronze
- Bronze Material Type
- Sintered Bronze
- Material Group
- Metallic
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Maximum Inside Diameter
- 1.008 in
- Min. Inside Dia.
- 0.998 in
- Nominal Inside Dia.
- 1 in
- Min. Outside Dia.
- 1.494 in
- Thickness
- 3/16 in
- Nominal Outside Dia.
- 1 1/2 in
- Max. Outside Dia.
- 1.514 in
- Bore Diameter
- 1 in
- Outside Diameter
- 1 1/2 in
- Washer Thickness
- 0.187 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.187 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.