PlainBrgThrustWshr, 1", Brz, Brz, PK5
- Mfr # TT1603-04B
- Zoro # G303673625
product price:Â
$
69.79
/pk of 5, $13.96/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Nominal Outside Dia.
1 5/8 in
Minimum Temperature
-35 Degrees F
Nominal Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1603-04B
- Zoro #
- G303673625
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Minimum Temperature
- -35 Degrees F
- Maximum Temperature
- 300 Degrees F
- Lubrication
- Self-Lubricated
- Max. Pv
- 50,000 lb/sq in-fpm
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Bearing Lubrication
- Relubricateable
- Color
- Bronze
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Wire Color
- Bronze
Dimensions
- Nominal Outside Dia.
- 1 5/8 in
- Nominal Inside Dia.
- 1 in
- Min. Outside Dia.
- 1.61 in
- Min. Inside Dia.
- 1.011 in
- Maximum Inside Diameter
- 1.021 in
- Max. Outside Dia.
- 1.64 in
- Thickness
- 1/4 in
- Outside Diameter
- 1 5/8 in
- Washer Thickness
- 0.25 in
- Bore Diameter
- 1 in
Description
Thrust Washer, Bore Diameter 1 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.25 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.