Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 3/4", Brz, Brz, PK5
- Mfr # TT1303-04B
- Zoro # G903673698
product price:Â
$
40.69
/pk of 5, $8.14/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Maximum Inside Diameter
0.758 in
Nominal Outside Dia.
1 3/8 in
Min. Outside Dia.
1.365 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1303-04B
- Zoro #
- G903673698
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Lubrication
- Self-Lubricated
- Minimum Temperature
- -35 Degrees F
- Max. Pv
- 50,000 lb/sq in-fpm
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Lubrication Type
- Self Lubricating
- Material Grade
- SAE 841
- Standards
- Reach Certified, RoHS Certified
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Color
- Bronze
- Material Group
- Metallic
- Wire Color
- Bronze
Dimensions
- Maximum Inside Diameter
- 0.758 in
- Nominal Outside Dia.
- 1 3/8 in
- Min. Outside Dia.
- 1.365 in
- Min. Inside Dia.
- 0.748 in
- Thickness
- 1/4 in
- Nominal Inside Dia.
- 3/4 in
- Max. Outside Dia.
- 1.385 in
- Bore Diameter
- 3/4 in
- Washer Thickness
- 0.25 in
- Outside Diameter
- 1 3/8 in
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.25 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.