Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1", Nylon, Wht
- Mfr # NT-1632-4B
- Zoro # G603673622
product price:Â
$
27.99
/ea
Key Features
Construction Material
Nylon ( 101 )
Agency Compliance
Reach Certified, RoHS Certified
Nominal Outside Dia.
2 in
System of Measurement
Inch
Max. Outside Dia.
2.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT-1632-4B
- Zoro #
- G603673622
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Nylon ( 101 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
- Minimum Temperature
- -20 Degrees F
- Max. Pv
- 3,000 lb/sq in-fpm
- Color
- White
- Maximum Temperature
- 210 Degrees F
- Plain Bearing Material
- Nylon
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 3,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Plastic
- Wire Color
- White
Dimensions
- Nominal Outside Dia.
- 2 in
- Max. Outside Dia.
- 2.003 in
- Min. Outside Dia.
- 1.997 in
- Thickness
- 1/8 in
- Nominal Inside Dia.
- 1 in
- Min. Inside Dia.
- 1 in
- Maximum Inside Diameter
- 1.005 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 2 in
- Bore Diameter
- 1 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Not Applicable, Material Group Plastic, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 2 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Material Grade Not Applicable, Maximum PV 3,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.