PlainBrgThrustWshr, 1-1/2", PEEK, Blk
- Mfr # PT-2448-4B
- Zoro # G603673677
product price:Â
$
2,279.99
/ea
Free Shipping & Returns
Key Features
Construction Material
PEEK
Agency Compliance
Reach Certified, RoHS Certified
Maximum Inside Diameter
1.508 in
Maximum Temperature
500 Degrees F
Min. Inside Dia.
1.503 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2448-4B
- Zoro #
- G603673677
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- PEEK
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Maximum Temperature
- 500 Degrees F
- System of Measurement
- Inch
- Color
- Black
- Minimum Temperature
- -40 Degrees F
- Max. Pv
- 25,000 lb/sq in-fpm
- Plain Bearing Material
- PEEK
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 25,000 lb/sq in-fpm
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Plastic
- Wire Color
- Black
Dimensions
- Maximum Inside Diameter
- 1.508 in
- Min. Inside Dia.
- 1.503 in
- Min. Outside Dia.
- 2.997 in
- Max. Outside Dia.
- 3.005 in
- Thickness
- 1/8 in
- Nominal Outside Dia.
- 3 in
- Nominal Inside Dia.
- 1 1/2 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 3 in
- Bore Diameter
- 1 1/2 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/2 in, Bronze Material Type Not Applicable, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 in, Plain Bearing Material PEEK, System of Measurement Inch, Washer Thickness 0.125 in, Color Black, Material Grade Not Applicable, Maximum PV 25,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.