Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 2", Brz, Brz, PK10
- Mfr # TT3001-03B
- Zoro # G803673675
product price:Â
$
189.99
/pk of 10, $19.00/ea
Free Shipping & Returns
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Minimum Temperature
-35 Degrees F
Min. Inside Dia.
2.001 in
Maximum Inside Diameter
2.021 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT3001-03B
- Zoro #
- G803673675
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Minimum Temperature
- -35 Degrees F
- Max. Pv
- 50,000 lb/sq in-fpm
- Lubrication
- Self-Lubricated
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Standards
- Reach Certified, RoHS Certified
- Material Group
- Metallic
- Color
- Bronze
- Bearing Lubrication
- Relubricateable
- Bronze Material Type
- Sintered Bronze
- Wire Color
- Bronze
Dimensions
- Min. Inside Dia.
- 2.001 in
- Maximum Inside Diameter
- 2.021 in
- Min. Outside Dia.
- 2.985 in
- Max. Outside Dia.
- 3.015 in
- Thickness
- 1/8 in
- Nominal Inside Dia.
- 2 in
- Nominal Outside Dia.
- 3 in
- Bore Diameter
- 2 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 3 in
Description
Plain Bearing Thrust Washer, Bore Diameter 2 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.