Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 2", Brz, Brz, PK3
- Mfr # TT3001-B
- Zoro # G303673670
product price:Â
$
99.99
/pk of 3, $33.33/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Nominal Inside Dia.
2 in
Max. Pv
50,000 lb/sq in-fpm
Maximum Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT3001-B
- Zoro #
- G303673670
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Max. Pv
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Lubrication
- Self-Lubricated
- Minimum Temperature
- -35 Degrees F
- Standards
- Reach Certified, RoHS Certified
- Lubrication Type
- Self Lubricating
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Color
- Bronze
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Nominal Inside Dia.
- 2 in
- Nominal Outside Dia.
- 3 in
- Max. Outside Dia.
- 3.015 in
- Thickness
- 3/16 in
- Maximum Inside Diameter
- 2.021 in
- Min. Inside Dia.
- 2.001 in
- Min. Outside Dia.
- 2.985 in
- Outside Diameter
- 3 in
- Washer Thickness
- 0.187 in
- Bore Diameter
- 2 in
Description
Plain Bearing Thrust Washer, Bore Diameter 2 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.187 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.