Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 1", UHMW PE, Wht, PK10
- Mfr # UT-1632-4B
- Zoro # G903673704
product price:Â
$
303.99
/pk of 10, $30.40/ea
Free Shipping & Returns
Key Features
Construction Material
UHMW Polyethylene
Agency Compliance
Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
Nominal Inside Dia.
1 in
Min. Inside Dia.
1 in
Max. Outside Dia.
2.003 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UT-1632-4B
- Zoro #
- G903673704
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- UHMW Polyethylene
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- Color
- White
- Minimum Temperature
- -200 Degrees F
- Max. Pv
- 2,000 lb/sq in-fpm
- System of Measurement
- Inch
- Maximum Temperature
- 180 Degrees F
- Maximum PV
- 2,000 lb/sq in-fpm
- Plain Bearing Material
- UHMW Polyethylene
- Standards
- Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified
- Material Group
- Plastic
- Bearing Lubrication
- Maintenance-Free
- Wire Color
- White
Dimensions
- Nominal Inside Dia.
- 1 in
- Min. Inside Dia.
- 1 in
- Max. Outside Dia.
- 2.003 in
- Nominal Outside Dia.
- 2 in
- Thickness
- 1/8 in
- Min. Outside Dia.
- 1.997 in
- Maximum Inside Diameter
- 1.005 in
- Washer Thickness
- 0.125 in
- Bore Diameter
- 1 in
- Outside Diameter
- 2 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Bronze Material Type Not Applicable, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -200 Degrees F, Outside Diameter 2 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Material Grade Not Applicable, Maximum PV 2,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.