Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 3/4", Brz, Brz, PK10
- Mfr # TT1303-02B
- Zoro # G903673650
product price:Â
$
38.15
/pk of 10, $3.82/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
50,000 lb/sq in-fpm
Lubrication
Self-Lubricated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1303-02B
- Zoro #
- G903673650
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Max. Pv
- 50,000 lb/sq in-fpm
- Lubrication
- Self-Lubricated
- System of Measurement
- Inch
- Maximum Temperature
- 300 Degrees F
- Minimum Temperature
- -35 Degrees F
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Material Group
- Metallic
- Color
- Bronze
- Bronze Material Type
- Sintered Bronze
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Thickness
- 1/8 in
- Nominal Outside Dia.
- 1 3/8 in
- Min. Outside Dia.
- 1.365 in
- Max. Outside Dia.
- 1.385 in
- Min. Inside Dia.
- 0.748 in
- Nominal Inside Dia.
- 3/4 in
- Maximum Inside Diameter
- 0.758 in
- Bore Diameter
- 3/4 in
- Outside Diameter
- 1 3/8 in
- Washer Thickness
- 0.125 in
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.