Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 3/4", Brz, Brz, PK10
- Mfr # TT1501-01B
- Zoro # G503673661
product price:Â
$
60.79
/pk of 10, $6.08/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Outside Dia.
1.578 in
Minimum Temperature
-35 Degrees F
Lubrication
Self-Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT1501-01B
- Zoro #
- G503673661
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Minimum Temperature
- -35 Degrees F
- Lubrication
- Self-Lubricated
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Lubrication Type
- Self Lubricating
- Standards
- Reach Certified, RoHS Certified
- Maximum PV
- 50,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Bronze Material Type
- Sintered Bronze
- Material Group
- Metallic
- Color
- Bronze
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Max. Outside Dia.
- 1.578 in
- Min. Outside Dia.
- 1.548 in
- Min. Inside Dia.
- 0.76 in
- Maximum Inside Diameter
- 0.77 in
- Nominal Outside Dia.
- 1 9/16 in
- Nominal Inside Dia.
- 3/4 in
- Thickness
- 3/32 in
- Bore Diameter
- 3/4 in
- Washer Thickness
- 0.093 in
- Outside Diameter
- 1 9/16 in
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 9/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.093 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.