Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 3/8", Nylon, Wht, PK10
- Mfr # NT-0612-2B
- Zoro # G603673646
product price:Â
$
50.49
/pk of 10, $5.05/ea
Key Features
Construction Material
Nylon ( 101 )
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
3,000 lb/sq in-fpm
Nominal Outside Dia.
3/4 in
Maximum Inside Diameter
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT-0612-2B
- Zoro #
- G603673646
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Nylon ( 101 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Max. Pv
- 3,000 lb/sq in-fpm
- Maximum Temperature
- 210 Degrees F
- Color
- White
- Minimum Temperature
- -20 Degrees F
- System of Measurement
- Inch
- Maximum PV
- 3,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Plain Bearing Material
- Nylon
- Bearing Lubrication
- Maintenance-Free
- Material Group
- Plastic
- Wire Color
- White
Dimensions
- Nominal Outside Dia.
- 3/4 in
- Maximum Inside Diameter
- 0.38 in
- Min. Inside Dia.
- 0.375 in
- Min. Outside Dia.
- 0.747 in
- Thickness
- 1/16 in
- Max. Outside Dia.
- 0.753 in
- Nominal Inside Dia.
- 3/8 in
- Washer Thickness
- 0.062 in
- Bore Diameter
- 3/8 in
- Outside Diameter
- 3/4 in
Description
Plain Bearing Thrust Washer, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Material Group Plastic, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade Not Applicable, Maximum PV 3,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.