Shop OILITE
See all product information
Create Account
PlainBrgThrustWshr, 5/8", Brz, Gry, PK10
- Mfr # SOT1102-02B
- Zoro # G703673669
product price:Â
$
58.45
/pk of 10, $5.85/ea
Key Features
Construction Material
Bronze ( SAE 863 )
Agency Compliance
Reach Certified, RoHS Certified
Lubrication
Self-Lubricated
Maximum Inside Diameter
0.632 in
Max. Outside Dia.
1.198 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOT1102-02B
- Zoro #
- G703673669
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 863 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- Lubrication
- Self-Lubricated
- Max. Pv
- 35,000 lb/sq in-fpm
- System of Measurement
- Inch
- Minimum Temperature
- -15 Degrees F
- Maximum Temperature
- 300 Degrees F
- Material Grade
- SAE 863
- Standards
- Reach Certified, RoHS Certified
- Lubrication Type
- Self Lubricating
- Maximum PV
- 35,000 lb/sq in-fpm
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
- Color
- Gray
- Bearing Lubrication
- Relubricateable
- Wire Color
- Gray
Dimensions
- Maximum Inside Diameter
- 0.632 in
- Max. Outside Dia.
- 1.198 in
- Nominal Outside Dia.
- 1 3/16 in
- Min. Outside Dia.
- 1.178 in
- Thickness
- 1/8 in
- Min. Inside Dia.
- 0.622 in
- Nominal Inside Dia.
- 5/8 in
- Washer Thickness
- 0.125 in
- Bore Diameter
- 5/8 in
- Outside Diameter
- 1 3/16 in
Description
Plain Bearing Thrust Washer, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 3/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Gray, Material Grade SAE 863, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.