PlainBrgThrustWshr, 1-9/16", Brz, Brz, PK5
- Mfr # TT2402-B
- Zoro # G503673678
product price:Â
$
102.99
/pk of 5, $20.60/ea
Free Shipping & Returns
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Lubrication
Self-Lubricated
Min. Inside Dia.
1.568 in
Max. Pv
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT2402-B
- Zoro #
- G503673678
- UPC #
- -
- Country of Origin
- United States
- Construction Material
- Bronze ( SAE 841 )
- Item
- Plain Bearing Thrust Washer
- Agency Compliance
- Reach Certified, RoHS Certified
- Lubrication
- Self-Lubricated
- Max. Pv
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 300 Degrees F
- Minimum Temperature
- -35 Degrees F
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Material Grade
- SAE 841
- Maximum PV
- 50,000 lb/sq in-fpm
- Lubrication Type
- Self Lubricating
- Standards
- Reach Certified, RoHS Certified
- Color
- Bronze
- Bearing Lubrication
- Relubricateable
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Wire Color
- Bronze
Dimensions
- Min. Inside Dia.
- 1.568 in
- Min. Outside Dia.
- 2.423 in
- Maximum Inside Diameter
- 1.588 in
- Thickness
- 1/8 in
- Nominal Outside Dia.
- 2 7/16 in
- Nominal Inside Dia.
- 1 9/16 in
- Max. Outside Dia.
- 2.453 in
- Washer Thickness
- 0.125 in
- Outside Diameter
- 2 7/16 in
- Bore Diameter
- 1 9/16 in
Description
Plain Bearing Thrust Washer, Bore Diameter 1 9/16 in, Bronze Material Type Sintered Bronze, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 7/16 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Color Bronze, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.