PlainBrgThrustWshr, 7/8", Brz, Brz, PK5
- Mfr # TT2007-B
- Zoro # G303673724
product price:Â
$
64.29
/pk of 5, $12.86/ea
Key Features
Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Min. Inside Dia.
0.875 in
System of Measurement
Inch
Nominal Outside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT2007-B
- Zoro #
- G303673724
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Construction Material
- Bronze ( SAE 841 )
- Agency Compliance
- Reach Certified, RoHS Certified
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
- Max. Pv
- 50,000 lb/sq in-fpm
- Maximum Temperature
- 300 Degrees F
- Lubrication
- Self-Lubricated
- Minimum Temperature
- -35 Degrees F
- Lubrication Type
- Self Lubricating
- Maximum PV
- 50,000 lb/sq in-fpm
- Material Grade
- SAE 841
- Standards
- Reach Certified, RoHS Certified
- Plain Bearing Material
- Bronze
- Bronze Material Type
- Sintered Bronze
- Bearing Lubrication
- Relubricateable
- Color
- Bronze
- Material Group
- Metallic
- Wire Color
- Bronze
Dimensions
- Min. Inside Dia.
- 0.875 in
- Nominal Outside Dia.
- 2 in
- Min. Outside Dia.
- 1.985 in
- Max. Outside Dia.
- 2.015 in
- Thickness
- 1/8 in
- Nominal Inside Dia.
- 7/8 in
- Maximum Inside Diameter
- 0.885 in
- Washer Thickness
- 0.125 in
- Bore Diameter
- 7/8 in
- Outside Diameter
- 2 in
Description
Thrust Washer, Bore Diameter 7/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.