Sleeve Bearing, 1/4 in, PEEK, Blk, PK10
- Mfr # PF-0405-04B
- Zoro # G903672752
product price:Â
$
293.99
/pk of 10, $29.40/ea
Free Shipping & Returns
Key Features
Inside Dia.
1/4 in
Outside Dia.
5/16 in
Length
1/2 in
Material
Plastic
Max. Pv
25,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF-0405-04B
- Zoro #
- G903672752
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Plastic
- Max. Pv
- 25,000 lb/sq in-fpm
- Number of Pieces
- 1
- Color
- Black
- Agency Compliance
- Reach Certified, RoHS Certified
- Bearing Type
- Flanged
- Maximum Temperature
- 500 Degrees F
- System of Measurement
- Inch
- Minimum Temperature
- -40 Degrees F
- Maximum PV
- 25,000 lb/sq in-fpm
- Plain Bearing Material
- PEEK
- Flange Type
- Flanged
- Standards
- Reach Certified, RoHS Certified
- Material Group
- Plastic
- Lubrication Type
- Dry Running
- Bearing Lubrication
- Maintenance-Free
- Wire Color
- Black
Dimensions
- Inside Dia.
- 1/4 in
- Outside Dia.
- 5/16 in
- Length
- 1/2 in
- Flange Diameter
- 0.5 in
- Flange Thickness
- 0.031 in
- Outside Diameter
- 5/16 in
- Bore Diameter
- 1/4 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 0.5 in, Flange Type Flanged, Lubrication Type Dry Running, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/16 in, Overall Length 1/2 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness 0.031 in, Lubrication Method Not Applicable, Material Grade Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.