Zoro Homepage

Sleeve Bearing, 5/8 in Bore, PK10

  • Mfr # SOA710-03B

  • Zoro # G603672311


product price: $43.19
/pk 10, $4.32/ea

Key Features

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Length
1 in
Material
Metal
Max. Pv
35,000 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOA710-03B
Zoro #
G603672311
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Length
1 in
Outside Diameter
3/4 in
Overall Length
1 in
Bore Diameter
5/8 in

Details

Item
Sleeve Bearing
Material
Metal
Max. Pv
35,000 lb/sq in-fpm
Number of Pieces
1
Agency Compliance
ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863
Minimum Temperature
-15 Degrees F
Maximum Temperature
300 Degrees F
System of Measurement
Inch
Bearing Type
Sleeve
Maximum PV
35,000 lb/sq in-fpm
Plain Bearing Material
Iron-Copper
Standards
ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified
Material Grade
SAE 863
Flange Type
Non-Flanged

Description

Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.