Zoro Homepage

Sleeve Bearing, Acetal, 12 mm Bore

  • Mfr # WS-1216-20MB

  • Zoro # G003672386


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
12 mm
Outside Dia.
16 mm
Length
20 mm
Material
Plastic
Max. Pv
2,711 lb/sq in-fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-1216-20MB
Zoro #
G003672386
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
12 mm
Outside Dia.
16 mm
Length
20 mm
Outside Diameter
16 mm
Bore Diameter
12 mm
Overall Length
20 mm

Details

Item
Sleeve Bearing
Material
Plastic
Max. Pv
2,711 lb/sq in-fpm
Color
White
Agency Compliance
Reach Certified, RoHS Certified
Number of Pieces
1
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Maximum Temperature
180 Degrees F
Bearing Type
Sleeve
Maximum PV
2,711 lb/sq in-fpm
Plain Bearing Material
Acetal
Flange Type
Non-Flanged
Standards
Reach Certified, RoHS Certified

Description

Sleeve Bearing, Bore Diameter 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 16 mm, Overall Length 20 mm, Plain Bearing Material Acetal, System of Measurement Metric, Color White, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.