Shop OILITE
See all product information
Create Account
SlvBrg, 1-1/4", Iron-Copper, Gry, PK10
- Mfr # SOF1507-03B
- Zoro # G303672512
product price:Â
$
347.99
/pk of 10, $34.80/ea
Free Shipping & Returns
Key Features
Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Length
1 1/2 in
Material
Metal
Max. Pv
35,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOF1507-03B
- Zoro #
- G303672512
- UPC #
- -
- Country of Origin
- United States
- Item
- Sleeve Bearing
- Material
- Metal
- Max. Pv
- 35,000 lb/sq in-fpm
- Number of Pieces
- 1
- Agency Compliance
- ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863
- Maximum Temperature
- 300 Degrees F
- Bearing Type
- Flanged
- Minimum Temperature
- -15 Degrees F
- System of Measurement
- Inch
- Plain Bearing Material
- Iron-Copper
- Maximum PV
- 35,000 lb/sq in-fpm
- Material Grade
- SAE 863
- Flange Type
- Flanged
- Standards
- ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified
- Material Group
- Metallic
- Color
- Gray
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Relubricateable
- Wire Color
- Gray
Dimensions
- Inside Dia.
- 1 1/4 in
- Outside Dia.
- 1 1/2 in
- Length
- 1 1/2 in
- Flange Diameter
- 1.75 in
- Flange Thickness
- 0.187 in
- Outside Diameter
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Bore Diameter
- 1 1/4 in
- Wire Rope Length
- 1 1/2 in
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Not Applicable, Flange Diameter 1.75 in, Flange Type Flanged, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 1/2 in, Overall Length 1 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Color Gray, Flange Thickness 0.187 in, Lubrication Method Embedded, Material Grade SAE 863, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.