Shop OILITE
See all product information
Create Account
SlvBrg, 1-3/16", Brz, Brz, SAE 841, PK10
- Mfr # AA1523-B
- Zoro # G903672547
product price:Â
$
319.99
/pk of 10, $32.00/ea
Free Shipping & Returns
Key Features
Inside Dia.
1 3/16 in
Outside Dia.
1 1/2 in
Length
2 in
Material
Metal
Max. Pv
50,000 lb/sq in-fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA1523-B
- Zoro #
- G903672547
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Sleeve Bearing
- Material
- Metal
- Max. Pv
- 50,000 lb/sq in-fpm
- Agency Compliance
- Reach Certified, RoHS Certified
- Color
- Bronze
- Number of Pieces
- 1
- Bearing Type
- Sleeve
- Minimum Temperature
- -35 Degrees F
- Maximum Temperature
- 300 Degrees F
- System of Measurement
- Inch
- Material Grade
- SAE 841
- Plain Bearing Material
- Bronze
- Bronze Material Type
- Sintered Bronze
- Flange Type
- Non-Flanged
- Maximum PV
- 50,000 lb/sq in-fpm
- Standards
- Reach Certified, RoHS Certified
- Material Group
- Metallic
- Lubrication Method
- Embedded
- Lubrication Type
- Self Lubricating
- Bearing Lubrication
- Relubricateable
- Wire Color
- Bronze
Dimensions
- Inside Dia.
- 1 3/16 in
- Outside Dia.
- 1 1/2 in
- Length
- 2 in
- Outside Diameter
- 1 1/2 in
- Overall Length
- 2 in
- Bore Diameter
- 1 3/16 in
- Wire Rope Length
- 2 in
Description
Sleeve Bearing, Bore Diameter 1 3/16 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/2 in, Length 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Lubrication Method Embedded, Material Grade SAE 841, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.