Zoro Homepage

Thrust Wshr, 5/8in Bore, 1in OD, PK10

  • Mfr # TT1002-B

  • Zoro # G603673660


product price: $24.59
/pk 10, $2.46/ea

Key Features

Construction Material
Bronze ( SAE 841 )
Agency Compliance
Reach Certified, RoHS Certified
Min. Inside Dia.
0.623 in
Max. Pv
50,000 lb/sq in-fpm
Maximum Inside Diameter
0.633 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT1002-B
Zoro #
G603673660
UPC #
-
Country of Origin
United States

Dimensions

Min. Inside Dia.
0.623 in
Maximum Inside Diameter
0.633 in
Min. Outside Dia.
0.99 in
Nominal Outside Dia.
1 in
Nominal Inside Dia.
5/8 in
Max. Outside Dia.
1.01 in
Thickness
1/8 in
Outside Diameter
1 in
Washer Thickness
0.125 in
Bore Diameter
5/8 in

Details

Construction Material
Bronze ( SAE 841 )
Item
Thrust Washer
Agency Compliance
Reach Certified, RoHS Certified
Max. Pv
50,000 lb/sq in-fpm
Minimum Temperature
-35 Degrees F
System of Measurement
Inch
Lubrication
Self-Lubricated
Maximum Temperature
300 Degrees F
Maximum PV
50,000 lb/sq in-fpm
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Material Grade
SAE 841
Standards
Reach Certified, RoHS Certified

Description

Thrust Washer, Bore Diameter 5/8 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.125 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.