Zoro Homepage

Hand Pump, Piston, ABS/SS, 12oz/stroke

  • Mfr # 102309

  • Zoro # G1632811


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Held with 0.5 in outlet
For Use With
100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG16
Includes
Anti Drip Nozzle, Color Coded Colar, Outlet Hose
Container Size
10 L Drum, 3 L Drum, 5 L Drum
Output
2 Liter Every 12 Strokes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102309
Zoro #
G1632811
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
10 L Drum, 3 L Drum, 5 L Drum
For Container Size
10 L
Hose Outside Dia.
3/8 in
Suction Tube Length
5 ft
Hose Length
5 ft
Bung Connection Dia.
2 1/5 in
Hose Inside Dia.
1/2 in

Details

Item
Premium Pump
Type
Hand Held with 0.5 in outlet
For Use With
100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG16
Includes
Anti Drip Nozzle, Color Coded Colar, Outlet Hose
Output
2 Liter Every 12 Strokes
Pump Ratio
1:1
Pump Connection OD
1 in
Spout Material
Stainless Steel
Wetted Materials
ABS, PVC, Stainless Steel, Viton
Agency Compliance
ISO 680
Compatible Chemicals
Oil
Includes Spout
Yes
Power Source
Hand Operated
Adapter Connection Type
NPT
Max. Viscosity
689 SUS
Mount Type
Bung
Max. Head Pressure
10 psi
Max. Flow Rate
12 oz per strokes
Nozzle Operation
Manual
Housing Material - Pumps
ABS, Stainless Steel
For Container Type
Drum
Includes Nozzle
Yes
Includes Suction Tube
Yes
Includes Bung Adapter
Yes
Max. Fluid Temp.
100 Degrees F
Action Type
Lever
Suction Tube Material
Stainless Steel
Includes Discharge Hose
Yes
Discharge Connection Type
Hose
Metered
No
Nozzle Material
Stainless Steel
Max. Outlet Pressure
3 psi
For Media Type
AntiFreeze, DEF, Ethylene Glycol, Water

Description

Hand Pump, Max. Outlet Pressure 3 psi, Pump Connection OD 1 in, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Piston Material Stainless Steel, Housing Finish Zinc Plated, Seal Material Viton, For Use With 100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG16, Adapter Connection Type NPT, Discharge Connection Type Hose Barb, For Container Type Drum, Hose Cover Material polypropylene, Includes Bung Adapter Yes, Includes Nozzle Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.