Zoro Homepage

HandPump, Piston, ABS/SS, 12oz/stroke

  • Mfr # 102304

  • Zoro # G1514091


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Held with 0.5 in outlet
For Use With
100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG11
Includes
Anti Drip Nozzle, Color Coded Colar, Outlet Hose
Output
1 Liter Every 12 Strokes
Pump Ratio
1:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102304
Zoro #
G1514091
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
10 L Drum, 3 L Drum, 5 L Drum
Suction Tube Length
5 ft
Hose Length
5 ft
For Container Size
10 L
Hose Outside Dia.
1/2 in
Hose Inside Dia.
1/2 in
Bung Connection Dia.
2 1/5 in

Details

Item
Premium Pump
Type
Hand Held with 0.5 in outlet
For Use With
100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG11
Includes
Anti Drip Nozzle, Color Coded Colar, Outlet Hose
Output
1 Liter Every 12 Strokes
Pump Ratio
1:1
For Media Type
AntiFreeze, DEF, Ethylene Glycol, Water
Pump Connection OD
1 in
Max. Head Pressure
10 psi
Max. Fluid Temp.
100 Degrees F
Mount Type
Bung
Includes Spout
Yes
Metered
No
Action Type
Lever
Max. Outlet Pressure
3 psi
Max. Flow Rate
12 oz per strokes
Agency Compliance
ISO 680
Wetted Materials
ABS, PVC, Stainless Steel, Viton
Includes Nozzle
Yes
Nozzle Material
Stainless Steel
Nozzle Operation
Manual
Includes Suction Tube
Yes
Suction Tube Material
Stainless Steel
Includes Discharge Hose
Yes
Includes Bung Adapter
Yes
Adapter Connection Type
NPT
Compatible Chemicals
Oil
Housing Material - Pumps
ABS, Stainless Steel
Spout Material
Stainless Steel
For Container Type
Drum
Power Source
Hand Operated
Discharge Connection Type
Hose
Max. Viscosity
684 SUS

Description

Hand Pump, Max. Outlet Pressure 3 psi, Pump Connection OD 1 in, Metered No, Hose Length 5 ft, Includes Discharge Hose Yes, Piston Material Stainless Steel, Housing Finish Zinc Plated, Seal Material Viton, For Use With 100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 101003, 101005, 101010, 3REG11, Adapter Connection Type NPT, Discharge Connection Type Hose Barb, For Container Type Drum, Hose Cover Material polypropylene, Includes Bung Adapter Yes, Includes Nozzle Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.