Shop OILSHIELD
See all product information
Create Account
1" x 30' Rubber Farm Fuel Transfer Hose with Static Wire
- Mfr # OSFHONE30
- Zoro # G814672667
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
1"
Length
30ft
Max. Pressure
100 PSI working pressure
Material
Rubber
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OSFHONE30
- Zoro #
- G814672667
- UPC #
- -
- Country of Origin
- India
Dimensions
- Inside Dia.
- 1"
- Length
- 30ft
Details
- Max. Pressure
- 100 PSI working pressure
- Material
- Rubber
- Color
- Black
- Material of Construction
- 100% Rubber
- Application
- Agricultural,Fueling Trucks,Trailers,Skids,Service Bays,Garages,Marinas,Construction,Airport Tankers,Military Bases,Mobile Operations
- Connections
- 1" Male NPT.
- Ozone Resistant
- Yes
- Abrasion resistant
- Yes
- Flexibility
- Cold weather flexibility down to -30° F
- Kink Resistant
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.