Shop OILSHIELD
See all product information
Create Account
3/4" x 20' Rubber Farm Fuel Transfer Hose with Static Wire
- Mfr # OSFH3420
- Zoro # G114672206
product price:Â
$
63.59
/ea
Key Features
Inside Dia.
3/4"
Length
20ft
Material
Rubber
Max. Pressure
100 PSI working pressure
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OSFH3420
- Zoro #
- G114672206
- UPC #
- -
- Country of Origin
- India
- Material
- Rubber
- Max. Pressure
- 100 PSI working pressure
- Color
- Black
- Material of Construction
- 100% Rubber
- Application
- Agricultural,Fueling Trucks,Trailers,Skids,Service Bays,Garages,Marinas,Construction,Airport Tankers,Military Bases,Mobile Operations
- Connections
- 3/4 MALE NPT
- Ozone Resistant
- Yes
- Flexibility
- Cold weather flexibility down to -30° F
- Abrasion resistant
- Yes
- Kink Resistant
- Yes
Dimensions
- Inside Dia.
- 3/4"
- Length
- 20ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.