
BluBird Rubber Air Hose Assembly 3/8in. x 15', 2PK
Mfr # OS3815-2pk
Zoro # G716506916
product price: $62.79
/pk 2, $31.40/eaKey Features
Hose Inside Dia.
3/8 in
Tube Material
Nitrile Rubber
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OS3815-2pk
Zoro #
G716506916
UPC #
-
Country of Origin
India
Dimensions
Hose Inside Dia.
3/8 in
Details
Item
Air Hoses
Tube Material
Nitrile Rubber
Color
Yellow
Description
The BluBird OilShield Rubber Air Hose Assembly 3/8 x 15' - Pack of Two is engineered for ultimate performance in demanding environments. Constructed from premium rubber, this air hose assembly offers exceptional resistance to oil, chemicals, and abrasion, ensuring longevity and durability under tough working conditions. Whether you're tackling industrial jobs or DIY projects, these hoses maintain high flexibility, even in harsh weather conditions, making them ideal for both indoor and outdoor use. Each hose is equipped with a sturdy brass fitting for easy connection and secure attachment to air tools and compressors. The pack includes two 15-foot hoses, providing ample length to cover a wide range of applications. Designed for both professional and home use, these hoses are suitable for pneumatic tools, spray painting, air compressors, and more, delivering consistent, reliable air flow with every use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.