Zoro Homepage

Oil Shield Farm Fuel Hose 1" x 25'

  • Mfr # OSFHONE25

  • Zoro # G114672435


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1
Length
25'
Material
Rubber
Color
Black
Application
It is ideal for tasks such as refueling tractors, agricultural machinery, and equipment on farms, ensuring safe and efficient fuel transfer for agricultural operations.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSFHONE25
Zoro #
G114672435
UPC #
-
Country of Origin
India

Dimensions

Inside Dia.
1
Length
25'

Details

Material
Rubber
Color
Black
Application
It is ideal for tasks such as refueling tractors, agricultural machinery, and equipment on farms, ensuring safe and efficient fuel transfer for agricultural operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.