
OilShield 3/4" x 30' Rubber Farm Fuel Transfer Hose with Static Wire (Discontinued)
- Mfr # OSFH3430
- Zoro # G314671955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSFH3430
Zoro #
G314671955
UPC #
-
Country of Origin
India
Dimensions
Inside Dia.
3/4"
Length
30ft
Details
Material
Rubber
Max. Pressure
100 PSI working pressure
Color
Black
Material of Construction
100% Rubber
Application
Agricultural,Fueling Trucks,Trailers,Skids,Service Bays,Garages,Marinas,Construction,Airport Tankers,Military Bases,Mobile Operations
Abrasion resistant
Yes
Flexibility
Cold weather flexibility down to -30° F
Kink Resistant
Yes
Ozone Resistant
Yes
Connections
3/4 MALE NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.