Shop OILSHIELD
See all product information
Create Account
Rubber Air Hose Assembly 3/8" x 100'
- Mfr # OS38100
- Zoro # G014672665
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Length
100ft
Material
Nitrile Rubber
Material of Construction
Made from 100% Rubber.
Hose Inside Dia.
3/8"
Max. Pressure
300 PSI working pressure.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OS38100
- Zoro #
- G014672665
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 100ft
- Hose Inside Dia.
- 3/8"
Details
- Material
- Nitrile Rubber
- Material of Construction
- Made from 100% Rubber.
- Max. Pressure
- 300 PSI working pressure.
- Color
- Yellow
- Safety Factor
- 4:1 Safety factor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.