Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK-AV1LMO
Zoro #
G3803992
UPC #
-
Country of Origin
China
Dimensions
Fits Chest Size
48" to 52"
Size
2XL
Details
Color
Yellow/Green
Gender
Unisex
Standards
ANSI/ISEA 107-2010
ANSI Class
2
Item
Hi-Visibility Vest
ANSI Type
ANSI/ISEA 107 Class 2
Description
Hi-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 52 In., Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.