Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ok-1 2XL Class 2 High Visibility Vest, Orange OK-SVOML-2X

2XL Class 2 High Visibility Vest, Orange (Discontinued)

  • Mfr # OK-SVOML-2X
  • Zoro # G3803834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-SVOML-2X
Zoro #
G3803834
UPC #
-
Country of Origin
China

Dimensions

Fits Chest Size
48" to 52"
Size
2XL

Details

Color
Orange/Red
ANSI Class
2
Standards
ANSI/ISEA 107-2010
Gender
Unisex
Item
Hi-Visibility Vest
ANSI Type
Class 2

Description

Hi-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 52 In., Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.