Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OK-SVOML-3X
Zoro #
G3803825
UPC #
-
Country of Origin
China
Dimensions
Fits Chest Size
52" to 56"
Size
3XL
Details
Gender
Unisex
Item
Hi-Visibility Vest
Standards
ANSI/ISEA 107-2010
ANSI Class
2
Color
Orange/Red
Material
Polyester Mesh
ANSI Type
Class 2
Description
Hi-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 In. to 56 In., Gender Unisex, Vest Material Polyester Mesh, Vest Closure Type Zipper, Standards ANSI/ISEA 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.