This item is Discontinued.

Ok-1 Anti-Vibration Glove, L, Tan,  OK-FAV/L-L

Anti-Vibration Glove, L, Tan, (Discontinued)

  • Mfr # OK-FAV/L-L
  • Zoro # G4134776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-FAV/L-L
Zoro #
G4134776
UPC #
-
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Palm Material
Full Grain Leather
Palm Construction
Full Grain Leather
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Tan
Closure Type
hook-and-loop
Finger Style
Full Finger
Hand
Left
Cuff
Shirred
Features
Washable
Sold As
Each

Description

Anti-Vibration Gloves, Color Tan, Palm Material Full Grain Leather, Palm Construction Full Grain Leather, Shirred Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.