Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ok-1 Anti-Vibration Glove, XL, Tan,  OK-FAV/R-XL

Anti-Vibration Glove, XL, Tan, (Discontinued)

  • Mfr # OK-FAV/R-XL
  • Zoro # G3922712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-FAV/R-XL
Zoro #
G3922712
UPC #
-
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Palm Material
Full Grain Leather
Palm Construction
Full Grain Leather
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Tan
Hand
Right
Closure Type
hook-and-loop
Cuff
Shirred
Finger Style
Full Finger
Sold As
Each

Description

Anti-Vibration Gloves, Palm Material Full Grain Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.