This item is Discontinued.

Ok-1 Anti-Vibration Gloves, M, Black, PR OK-MBAV MEDIUM

Anti-Vibration Gloves, M, Black, PR (Discontinued)

  • Mfr # OK-MBAV MEDIUM
  • Zoro # G4084157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OK-MBAV MEDIUM
Zoro #
G4084157
UPC #
-
Country of Origin
China

Details

Item
Anti-Vibration Gloves
Palm Material
Full Grain Leather
Palm Construction
Full Grain Leather
Knuckle Padding Material
Foam/Thermoplastic Rubber
Color
Black
Cuff
Shirred
Finger Style
Half
Closure Type
hook-and-loop

Description

Anti-Vibration Gloves, Palm Material Full Grain Leather, Color Black, Finger Style Half, Cuff Shirred, Closure Type Hook-and-Loop, Palm Construction Full Grain Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.