This item is Discontinued.

Ok-1 Back Support, 5 In., L OK-FBS5-L

Back Support, 5 In., L (Discontinued)

  • Mfr # OK-FBS5-L
  • Zoro # G5173795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-FBS5-L
Zoro #
G5173795
UPC #
011726462034
Country of Origin
China

Dimensions

Width
5"
Back Support Size
L
Fits Waist Size
33" to 39"
Size
L

Details

Item
Back Support with Lumbar Pad
Color
Black
Material
Polyester
Closure Type
Double Hook-and-Loop
Suspenders
None

Description

Back Support with Lumbar Pad, Color Black, Material Polyester, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.