Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK-4201-XL
Zoro #
G3817816
UPC #
011726402030
Country of Origin
Unknown
Dimensions
Size
XL
Length
29-1/2"
Fits Chest Size
43" to 46"
Details
Item
Bomber Jacket
Color
Lime Green
Material
Polyester
Closure Type
zipper
Gender
Unisex
Insulated
Yes
Lining Material
Polar Fleece
ANSI Class
3
Number of Inside Pockets
4
Standards
ANSI/ISEA 107-2010 Class 3
Number of Outside Pockets
4
ANSI Type
Class 3
Description
Bomber Jacket, ANSI Class 3, ANSI Type Class 3, Gender Unisex, Color Lime Green, Size XL, Number of Outside Pockets 4, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.