Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OK-4501 SMALL
Zoro #
G3895692
UPC #
-
Country of Origin
Unknown
Dimensions
Length
27-1/2"
Size
S
Fits Chest Size
35" to 37"
Details
Lining Material
Nylon
Color
Lime Green
Insulated
Yes
Item
Lightweight Coat
Number of Inside Pockets
3
Standards
ANSI/ISEA 107-2010 Class 3
Material
Polyester
Closure Type
Inner Zipper/ Buttons
Gender
Unisex
Number of Outside Pockets
4
ANSI Class
3
ANSI Type
Class 3
Description
Lightweight Coat, ANSI Class 3, ANSI Type Class 3, Gender Unisex, Color Lime Green, Size S, Number of Outside Pockets 4, Material Polyester, Standards ANSI/ISEA 107-2010 Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.