This item is Discontinued.

Ok-1 Mechanics Gloves, L, Black, Fabric OK-CCG300-B-14

Mechanics Gloves, L, Black, Fabric (Discontinued)

  • Mfr # OK-CCG300-B-14
  • Zoro # G3553361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-CCG300-B-14
Zoro #
G3553361
UPC #
021844617018
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Application
Wet and Oily Environments
Palm Construction
Reinforced
Back Material
Fabric
Closure Type
hook-and-loop

Description

Performance Glove,Black,Coolcore,L,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.