This item is Discontinued.

No Product Image Available

Mechanics Gloves, M, White, Cotton Mesh (Discontinued)

  • Mfr # OK-NWGS-WH-M
  • Zoro # G3197392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-NWGS-WH-M
Zoro #
G3197392
UPC #
011726323038
Country of Origin
China

Details

Item
Mechanics Gloves
Color
White
Palm Material
Grain Leather
Application
Anti-Vibration/Lifting
Palm Construction
Padded
Lining
Unlined
Finger Style
Half
Back Material
Cotton Mesh
Closure Type
hook-and-loop

Description

Mechanics Gloves, Palm Material Grain Leather, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.